Beli 2 inch safety valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tsushima Safety Valve With Lever (Katup Safety)
    Mulai

    Rp519.900

    Tsushima Safety Valve With Lever (Katup Safety)
    atribut:
    • Pressure (psi): 142.233
    • Pressure (bar): 10
    • Pressure (Kg/Cm²): 10
  2. Tsushima Safety Valve Without Lever
    Mulai

    Rp1.199.900

    Tsushima Safety Valve Without Lever
    atribut:
    • Pressure (Kg/Cm²): 10
  3. monotaro Safety Valve (Katup Pengaman)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    monotaro Safety Valve (Katup Pengaman)
    Deskripsi:
    Installed in a compressor and air piping and the like
    atribut:
    • Material: brass
    • Set Pressure (MPa): 1
    • Fluid: Compressed air
    • Port Size: PT1 / 4
    • Dimensions (mm): (Full-length) 40, (width) 13.8
    • Operating Temperature Range (°C): -40 to 93
  4. Yoshitake Water pressure reducing valve for Missouri
    Mulai

    Rp11.999.900

    Yoshitake Water pressure reducing valve for Missouri
    atribut:
    • Overall Length (mm): 150
    • Weight (kg): 2.1
    • Height (mm): 197.5
    • Connection Method: JIS Rc
    • Valve Inlet Pressure (MPa): 0.2-1.6
    • Minimum Differential Pressure of Valve (MPa): 0.05
    • Secondary Side Pressure (MPa): 0.05-0.55
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  5. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  6. TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  7. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp11.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  8. CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp739.900

    CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
  9. Yoshitake Air Vent Valve (Katup)
    46%
    Mulai

    Rp1.399.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  10. NIHONSEIKI Precision Regulator
    54%
    Mulai

    Rp999.900

    NIHONSEIKI Precision Regulator
    atribut:
    • Set Pressure (MPa): 0.005 to 0.2
    • Working Pressure (MPa): 0 to 0.9
    • Connection Port Diameter: Rc1/8
    • Total Length (mm): 91
    • Used Fluid: Air
    • Fluid Temperature: 5 to 60degrees
    • Specification: Pressure gauge and brackets included
    • Airflow (m³/minute): 0.20
  11. Yoshitake Solenoid Valve
    Mulai

    Rp7.699.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  12. Nihon Seiki Regulator (Regulator Tekanan Udara)
    Mulai

    Rp2.899.900

    Nihon Seiki Regulator (Regulator Tekanan Udara)
    atribut:
    • Overall Length (mm): 186
    • Weight (kg): 1.2
    • Working Pressure (MPa): 1orless
    • Connection Caliber (Rc): 41702
    • Fluid: Air
    • Set Pressure (MPa): 05 to 0.85
    • Pressure Resistance (MPa): 1.5
    • Ambient Temperature (°C): 5 to 60
    • Processing Airflow Rate ANR (m³/minute): 8
  13. Konno Seisakujyo Toe-Lift Jack (With Safety Valve, All Around Feed Slide)
    Mulai

    Rp52.999.900

    Konno Seisakujyo Toe-Lift Jack (With Safety Valve, All Around Feed Slide)
    atribut:
    • Set Contents: Handle, Ratchet handle
    • Lifting Force kN Toe (t): 30(3.0)
    • Lifting Force kN Head (t): Do not use
    • Stroke (mm): 62
    • Height (mm): 50 to 112
    • Toe Length x Width (mm): 80 x 65
    • Body Height (mm): 211 to 273
  14. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp159.900

  15. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
Daftar Harga 2 inch safety valve Terbaru November 2026
Tsushima Safety Valve With Lever (Katup Safety)Rp519.900
Tsushima Safety Valve Without LeverRp1.199.900
monotaro Safety Valve (Katup Pengaman)Rp119.900
Yoshitake Water pressure reducing valve for MissouriRp11.999.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp2.199.900
TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp59.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp11.999.900
CEJN Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp739.900
Wipro Safety Valve Compressor (Katup Kompresor)Rp25.900
Yoshitake Air Vent Valve (Katup)Rp1.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait